Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100/80/63W LED HID Replace - Watt & CCT Select - EX39 Base - 100-277V

  • Mfr # S23144

  • Zoro # G004277139


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Voltage
100V-277V
Bulb Base Type
Mogul Extended
Bulb Shape
Corncob
Bulb Housing
Plastic (PS)
Color Temperature
3000K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S23144
Zoro #
G004277139
UPC #
45923231445
Country of Origin
China

Dimensions

Length
10.55

Details

Voltage
100V-277V
Watts
100W/80W/63W
Bulb Base Type
Mogul Extended
Bulb Shape
Corncob
Bulb Housing
Plastic (PS)
Color Temperature
3000K/4000K/5000K
Dimmable
Yes
Lumens
14000L/11200L/8820L
Rated Life
50000 hrs
Light Technology
LED
Bulb Primary Application
Indoor and Outdoor Lighting
Light Color
Warm to Cool White
Indoor/Outdoor Usage
Indoor and Outdoor
Standards
cULus listed - cULus classified
For Enclosed Fixtures
Yes
Wattage Equivalency
400W
Type
Commercial
Bulb Type
Corncob
Color Rendering Index
80+
Bulb Operating Temp. Range
-30C (-22F) to a maximum of +45C (+113F)
Bulb Finish
White
Bulb Beam Angle
300 Degrees
Weight
3.12
Metal Halide Wattage Equivalency
400W/320W/250W
Maximum Operating Temperature
60 degrees celsius
Color Selectable
Yes
Incandescent Wattage Equivalency
400 watts
Bulb Minimum Starting Temperature
-40 degrees celsius

Description

The newest generation of our popular Hi-Pro LED lamps provides up to 80% in energy savings. The advanced features are suitable for more applications. The CCT and wattage selectable capability built into each lamp allows versatility and custom-tailored lighting for any venue. The lamp is designed to deliver clean, efficient LED light at 360 degrees from higher fixtures, making it perfect for gymnasiums, factory floors, health clubs, and warehouses. In short, any venue where high ceilings require high lumens with a safe and superior light output.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.