Zoro Homepage

100W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro

  • Mfr # S49396

  • Zoro # G904094881


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Voltage
100-292
Bulb Base Type
Extended Mogul
Bulb Beam Angle
300°
Bulb Shape
Type B
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S49396
Zoro #
G904094881
UPC #
45923493966
Country of Origin
China

Dimensions

Max. Overall Bulb Length
9.67 in.

Details

Voltage
100-292
Bulb Base Type
Extended Mogul
Bulb Beam Angle
300°
Bulb Shape
Type B
Watts
100
Standards
cULus Classified - cULus Listed
Bulb Operating Temp. Range
-30C (-22F) to a maximum of +65C (+149F)
Lumens
13800L
Bulb Finish
White
Bulb Type
Corncob
Bulb Technology
LED
Indoor/Outdoor Usage
Indoor and Outdoor
Weight
3.53
Material
Aluminum and Polycarbonate
For Use With
Indoor and Outdoor Lighting
Color Temperature
5000K
Average Light Bulb Life
35000 hrs
Bulb Housing
Aluminum / Polycarbonate (PC)

Description

This 100W LED HID Replacement from SATCO PRODUCTS is a Type B BBP - Economy Hi-Pro with a bulb operating temperature range of -30C (-22F) to a maximum of +65C (+149F). It has a white bulb finish, a corncob bulb type, and an extended mogul bulb base type. It is suitable for both indoor and outdoor usage, and is made of aluminum and polycarbonate. It has a weight of 3.53, a length of 9.67, and a voltage of 100-292. The bulb diameter is 4.72.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.