Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

105 Watt LED Direct Wire Downlight, Gimbaled, 120 Volt, CCT Selectable, Bronze Finish

  • Mfr # S11859

  • Zoro # G107676556


product price: $34.99
/ea

Key Features

Average Light Bulb Life
50000 hr
Type
Direct Wire LED Downlight
Watts
10.5 W
Lumens
800
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11859
Zoro #
G107676556
UPC #
45923118593
Country of Origin
China

Dimensions

Width
7.4 in
Height
3.9 in
Light Bulb Dia.
7.4 in

Details

Average Light Bulb Life
50000 hr
Type
Direct Wire LED Downlight
Watts
10.5 W
Lumens
800
Dimmable
Yes
Voltage
120V
Color Temperature
2700K/3000K/3500K/4000K/5000K
CRI
90
Standards
FCC Compliant, cULus - Classified
Bulb Finish
Bronze
Bulb Beam Angle
90 Degrees
Energy Star Compliant
Yes
Indoor/Outdoor Usage
Indoor
Bulb Operating Temp. Range
-4 to 104°F
Wattage Equivalency
65W Incandescent
Housing Material
Polycarbonate
Bulb Technology
LED
Light Color
Warm to Cool White
Bulb Shape
Integrated LED
Damp/Wet Rating
Damp
Connection
Direct Wired
Lens Finish
Frost
Bulb Included
Yes
Operating Frequency
60 Hz
Fixture Shape
Round
Power Factor
0.9
CCT Selectable
Yes
Total Harmonic Distortion
Less than 20%
Style
Utility
Lens Material
Polycarbonate
IC Rated
Yes

Description

Satco's S11859 105watt gimbaled LED downlight is a sleek lighting solution for residential and commercial applications Illuminate kitchens, dining rooms, and office spaces with this CCTselectable fixture Versatile and functional, this brushed nickeltrimmed fixture delivers 50,000 hours of illumination

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.