10.5W T8 LED 4Ft 50K G13 50K Hours 1700L Type B BBP 1/2 End Wiring

  • Mfr # S11963

  • Zoro # G101708536


product price: $7.99
/ea
Sold in multiples of 25 for $199.75

Key Features

Voltage
120V-277V
Watts
10.5W
Bulb Shape
T8
Dimmable
Non-Dimmable
Lumens
1700L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S11963
Zoro #
G101708536
UPC #
45923119637
Country of Origin
China

Dimensions

Length
47.78 in

Details

Item
T8
Voltage
120V-277V
Watts
10.5W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Color Temperature
Natural Light
Dimmable
Non-Dimmable
Lumens
1700L
Rated Life
50000 hours
Light Technology
LED
Standards
ULus - Classified; ULus - Certified; cRUus - Recognized Component
Features
Flicker Free
Energy Star Compliant
No
Indoor/Outdoor Usage
Indoor and Outdoor
Bulb Beam Angle
210 Degrees
Color Rendering Index
82
Bulb Finish
Gloss White
For Enclosed Fixtures
Yes
Lens Material
Glass
Operating Frequency
50/60 Hz
Lamp End Type
Single Ended, Double Ended
Power Factor
0.9
Housing Color
White
Lamp Ballast Type
Type B
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
50 watts
Maximum Operating Temperature
45 degrees celsius
UL 1993 Environmental Rating
Damp
Amps
0.159A

Description

Satco's new generation of Type B ballast bypass lamps, designed to replace T8 and T12 medium bi-pin fluorescent lamps, are available in 2-foot, 3-foot and, 4-foot lengths. This 10.5-watt at 5000K is 4-feet in length and is engineered for single or double-ended wiring options and will not light unless the ballast is bypassed. Commercial venues, schools, hospitality, health care - any large-scale lighting application - will benefit from immediate energy savings and less maintenance.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.