
10W LED Fire Rated 4 Inch DW Downlight Round White CCT Selectable 120 Volts Dim Remote Driver
Mfr # S11865
Zoro # G812110048
product price: $28.99
/eaKey Features
Lumens
800
Voltage
120V
Width
4.75 in
Color Temperature
2700K/3000K/3500K/4000K/5000K
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S11865
Zoro #
G812110048
UPC #
045923118654
Country of Origin
Cambodia
Dimensions
Width
4.75 in
Outside Diameter
4.75 in
Details
Lumens
800
Voltage
120V
Color Temperature
2700K/3000K/3500K/4000K/5000K
Shape
Round
CRI
90
Dimmable / Non-Dimmable
Dimmable
Watts
10W
Standards
cULus - Certified; FCC; Wet; RoHS; IC; AT
Housing Material
Aluminum / Steel
Application
Lighting
Color
White / Red
Lamp Shape
Integrated LED
Shade / Lens Finish
Frost
Lamp Base
Integrated
Location Rating
Wet
Installation Type
Down
Style
Specialty
Description
SATCO NUVO's 4 inch Stepped Baffle Fire Rated Downlight is the perfect solution for installations with low ceiling clearance. Designed to provide exceptional illumination, this downlight provides two hours of protection in the event of a fire. Increase safety and peace of mind in residential, multifamily, and commercial applications.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.