Zoro Homepage

10W T8 LED CCT Select - G13 Base 50K Hrs - Type A - Ballast Depend

  • Mfr # S11918

  • Zoro # G408374311


product price: $20.29
/ea
Sold in multiples of 10 for $202.90

Key Features

Voltage
Ballast Dependent
Watts
10 watts
Bulb Shape
T8
Dimmable
Yes
Rated Life
50000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11918
Zoro #
G408374311
UPC #
045923119187
Country of Origin
China

Dimensions

Length
48 inches

Details

Voltage
Ballast Dependent
Watts
10 watts
Bulb Shape
T8
Dimmable
Yes
Lumens
1800 lumens
Rated Life
50000 hours
Light Technology
LED
Wattage Equivalency
32 watt fluorescent
Color Rendering Index
80+
Bulb Beam Angle
220
Indoor/Outdoor Usage
Indoor
Bulb Finish
Frost
For Enclosed Fixtures
Yes
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
50 watts
Bulb Minimum Starting Temperature
-20 degrees celsius

Description

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.