11 Watt BR40 LED - 27K/30K/35K/40K/50K CCT Selectable - Dim to Warm - White Finish - 120 Volt

  • Mfr # S11785

  • Zoro # G213344073


product price:  $10.29
/ea

Key Features

Voltage
120V
Watts
11W
Bulb Base Type
Medium (E26)
Bulb Shape
BR40
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11785
Zoro #
G213344073
UPC #
45923117855
Country of Origin
China

Dimensions

Length
6.3 in
Bulb Dia.
5 in

Details

Voltage
120V
Watts
11W
Bulb Base Type
Medium (E26)
Bulb Shape
BR40
Bulb Housing
Plastic
Color Temperature
2700K/3000K/3500K/4000K/5000K
Dimmable
Dimmable
Lumens
1080L
Rated Life
25000 hrs
Light Technology
LED
Bulb Finish
White
Wattage Equivalency
80 watts
Bulb Operating Temp. Range
-20°C (-4°F) to +40°C (+104°F)
For Enclosed Fixtures
Yes
Light Color
Warm White to Natural, Warm Dimming
Color Rendering Index
90
Indoor/Outdoor Usage
Indoor
Standards
cULus
Bulb Beam Angle
120 Degrees
Color
White
Color Selectable
Yes
Maximum Operating Temperature
40 degrees celsius
Incandescent Wattage Equivalency
80W
Bulb Minimum Starting Temperature
-20 degrees celsius
UL 1993 Environmental Rating
Damp

Description

Transform your lighting experience with SATCO NUVO's LED S11785 reflector light bulb. Designed for superior energy efficiency, this bulb provides vibrant, true-to-life white light with an impressive CRI of 90. The classic BR40 shape, allows this lamp to fit seamlessly into a variety of fixtures to suit many different needs. Offering a 5 CCT range from a soft 2700K to a crisp 5000K, and a dim-to-warm capability feature from 3000K to 2000K, this lamp allows you to enjoy the nostalgic charm of traditional incandescent lighting with modern efficiency. With a wide 120 degrees beam angle, this bulb is versatile enough to suit any environment, from living rooms and dining areas to offices, museums, and retail stores, ensuring the perfect ambiance for every setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.