Shop EURI LIGHTING
Create Account
A21 LED Bulb, 17W, 1600 lm, 100W Eq., 2700K, E26, Dimmable, CEC/JA8, UL
- Mfr # EA21-5023cec
- Zoro # G724302616
product price:Â
$
11.99
/ea
Sold in multiples of 12 for
$143.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EA21-5023cec
- Zoro #
- G724302616
- UPC #
- 811174033431
- Country of Origin
- China
Description
The Euri Lighting EA21-5023cec A21 LED Light Bulb delivers high-output, energy-efficient illumination for residential, multifamily, hospitality, and general-purpose lighting applications. Using only 17 watts, this LED lamp produces 1,600 lumens while replacing a conventional 100W incandescent bulb, providing substantial light output with lower energy consumption. The model-specific electrical specifications identify the lamp as 2700K Warm White, creating a comfortable light appearance for ambient and everyday general lighting. The larger A21 bulb shape and standard E26 medium base make this lamp a practical high-output replacement for compatible residential and light-commercial fixtures. Operating on 120V, it is particularly useful for homeowners, contractors, electricians, property managers, multifamily operators, and hospitality maintenance teams looking for a brighter LED replacement for traditional 100W lamps. For code-conscious projects, the manufacturer specification sheet displays CEC, California JA8 Compliant, and UL certification/compliance marks. These credentials add value for applicable California residential, multifamily, renovation, and property-maintenance lighting projects. The bulb measures approximately 2.81 inches in diameter by 5.47 inches high.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.