Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11.5 Watt PAR38 LED, Blue, 90 degree Beam Angle, Medium base, 120 Volt

  • Mfr # S29482

  • Zoro # G214810638


product price: $10.99
/ea

Key Features

Voltage
120V
Watts
11.5W
Bulb Base Type
Medium (E26)
Bulb Shape
PAR38
Bulb Housing
Aluminum / Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S29482
Zoro #
G214810638
UPC #
45923294822
Country of Origin
China

Dimensions

Length
5.2 in
Bulb Dia.
4.75 in

Details

Voltage
120V
Watts
11.5W
Bulb Base Type
Medium (E26)
Bulb Shape
PAR38
Bulb Housing
Aluminum / Plastic
Dimmable
Yes
Rated Life
15000
Light Technology
LED
Light Color
Blue
Color Rendering Index
80
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Standards
cULus - Certified;cULus - Listed;FCC;Wet;RoHS;IP65
Indoor/Outdoor Usage
Indoor;Outdoor
Bulb Beam Angle
90 Degrees
For Enclosed Fixtures
Yes
Wattage Equivalency
100W
Bulb Finish
Blue
Application
Lighting
Color
Blue
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
100 watts
Bulb Minimum Starting Temperature
-20 degrees celsius
UL 1993 Environmental Rating
Wet

Description

Satco's S29482 11.5-watt LED PAR38 lamp delivers superior color and higher efficiency lighting than older PAR lamps. Designed for use indoors and out, in track, recessed and landscape-type fixtures, this popular lamp brings a new dimension to commercial and residential lighting. This dimmable lamp has a blue finish and delivers 15,000 hours of illumination.


  • •High efficiency lighting
  • •Improved color
  • •Superior design
  • •Suitable for indoor and outdoor use
  • •Enclosed fixture and wet location rated
  • •Dimmable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.