11.5W A19 LED 90CRI 27K E26 Base 220 Degree Beam 120V 1100L CEC 2PK

  • Mfr # S21323

  • Zoro # G101707232


product price: $11.59
/pk 2, $5.80/ea

Key Features

Voltage
120
Watts
11.5
Bulb Shape
A19
Bulb Housing
Plastic - Metal - Electronic Components
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21323
Zoro #
G101707232
UPC #
045923200069
Country of Origin
China

Dimensions

Length
4.33
Outside Diameter
2.36
Bulb Dia.
2.36

Details

Voltage
120
Watts
11.5
Bulb Base Type
Medium
Bulb Shape
A19
Bulb Housing
Plastic - Metal - Electronic Components
Color Temperature
2700K
Dimmable
Yes
Lumens
1100
Rated Life
25000
Light Technology
LED
CEC Title 20
Yes
Location Rating
Damp
Energy Star
Yes
Standards
cULus
Bulb Base
Medium
CCT
2700K
Incandescent Equivalent
75
IMAP
10.95
Weight
0.11
For Use With
Lighting
Indoor/Outdoor
Indoor
Finish
White
Material
Plastic - Metal - Electronic Components
Hours Rated
25000
CEC Title 24
Yes
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
Bulb Beam Angle
220
Bulb Finish
White
For Enclosed Fixtures
Yes
Color Rendering Index
90+
Wattage Equivalency
75 watts
Indoor/Outdoor Usage
Indoor
Bulb Operating Temp. Range
-25C (-13F) to a maximum of +45C (+113F)
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit
Incandescent Wattage Equivalency
75
Dimming Method
forward and reverse phase dimming
CA Title 20 Compliant
Yes
UL 1993 Environmental Rating
Damp

Description

This A19 lamp is damp location rated and CEC Title 20 compliant. Its frosted white coating helps to diffuse the light. Rated for an average 25000 hours of use.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.