Shop SATCO
See all product information
Create Account
11.5W A19 LED Bulb, E26 Base, 3000K, Dimmable
- Mfr # S29422
- Zoro # G823397742
product price:Â
$
7.95
/ea
Sold in multiples of 2 for
$15.90
Key Features
Watts
12.5 W
Base Type
E26 Medium
Color Rendering Index
90
Color Temperature
3500 K
Shape Designation
PAR30SN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S29422
- Zoro #
- G823397742
- UPC #
- 4592329422
- Country of Origin
- China
- Watts
- 12.5 W
- Base Type
- E26 Medium
- Color Rendering Index
- 90
- Color Temperature
- 3500 K
- Shape Designation
- PAR30SN
- Item
- LED LA
- Rated Life
- 25,000 hr
- Type
- Dimmable, Lensed
- Lumens
- 1,000 lm
- Glass Finish
- Clear
- Voltage
- 120 VAC 60 Hertz
Dimensions
- Diameter
- 3.74
- Length
- 3.7 in
Description
12.5 Watt; PAR30SN LED; 3500K; 60 deg. Beam Angle; Medium base; 120 Volt.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.