Shop SATCO
See all product information
Create Account
3.5 Watt T14 LED 5000K CCT Clear E17 Base Dimmable 120 Volt
- Mfr # S11204
- Zoro # G722967022
product price:Â
$
9.95
/ea
Key Features
Voltage
120V
Watts
3.5
Dimmable
Yes
Lumens
420L
Standards
FCC;Damp;RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S11204
- Zoro #
- G722967022
- UPC #
- 045923413209
- Country of Origin
- China
- Voltage
- 120V
- Watts
- 3.5
- Dimmable
- Yes
- Lumens
- 420L
- Standards
- FCC;Damp;RoHS
- Lamp Shape
- T14
- Ansi Base
- E17
- Lamp Base
- Intermediate
- Lamp Count
- 1
- Location Rating
- Damp
- Incandescent Equivalent
- 40W
- CRI
- 90+
- CCT
- 5000K
- Beam Spread
- 360
- Color
- Clear
- Hours Rated
- 25000
- Operating Temperature
- -20°C (-4°F) to +40°C (+104°F)
- Material
- Plastic
- Application
- Lighting
Dimensions
- Outside Diameter
- 1.06 in
- Length
- 2.32 in
Description
For bright, daylight-like clarity in smaller appliance sockets, the E17 base LED lamp in 5000K provides crisp, clean illumination. The cool white output enhances contrast and sharpness, ensuring every shelf and compartment is clearly visible. Featuring 90 CRI, it renders colors accurately and vividly for true-to-life presentation. Built for refrigerator environments, this high-performance LED combines efficiency, durability, and exceptional light quality.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.