11.5W T8 LED, 48 Inch, 30K/35K/40K/50K/65K CCT, Medium Base, Type B Ballast Bypass, 120-277V, Frost

  • Mfr # S11664

  • Zoro # G213344066


product price:  $11.59
/ea
Sold in multiples of 25 for $289.75

Key Features

Voltage
120V-277V
Watts
11.5W
Bulb Base Type
Medium Bi Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S11664
Zoro #
G213344066
UPC #
45923116643
Country of Origin
China

Dimensions

Length
47.2 in
Bulb Dia.
1 in

Details

Voltage
120V-277V
Watts
11.5W
Bulb Base Type
Medium Bi Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3000K/3500K/4000K/5000K/6500K
Dimmable
Dimmable
Lumens
1700L/1750L/1800L/1800L/1750L
Rated Life
50000 hrs
Light Technology
LED
Bulb Beam Angle
160 Degrees
Shatter-Resistant
Yes
Bulb Finish
Frost
Color Rendering Index
83
Bulb Operating Temp. Range
-20°C (-4°F) to +45°C (+113°F)
Standards
cULus, ETLus, NSF
Indoor/Outdoor Usage
Indoor
Light Color
Soft White to Daylight
For Enclosed Fixtures
Yes
Color
Frost
Fluorescent Equivalent
32W
Lumen Selectable
Yes
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit
Color Selectable
Yes
UL 1993 Environmental Rating
Damp

Description

SATCO NUVO's S11664 LED 4-foot, 11.5W Flicker-Free Lamps offer smooth, continuous light with less than 2-percent flicker. Ideal for use in offices, retail applications, and safe for use in commercial kitchens with the PET coated shatterproof tube. Extending the versatility of these lamps, they are 120V-277V range voltage compatible in ballast bypass configurations, and allow for 5-CCT selection at the time of installation to customize light output to the environment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.