11W 2 Foot T5 LED Miniature Bi Pin Base 5000K Type A 1400 Lumens 120-277V

  • Mfr # S19948

  • Zoro # G312110043


product price: $10.99
/ea
Sold in multiples of 25 for $274.75

Key Features

Voltage
120V-277V
Watts
11W
Bulb Base Type
Miniature Bi Pin (G5)
Bulb Shape
T5
Bulb Housing
Aluminum / Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S19948
Zoro #
G312110043
UPC #
045923199486
Country of Origin
China

Dimensions

Length
22.5 in
Bulb Dia.
0.63 in

Details

Voltage
120V-277V
Watts
11W
Bulb Base Type
Miniature Bi Pin (G5)
Bulb Shape
T5
Bulb Housing
Aluminum / Glass
Color Temperature
Natural Light
Dimmable
Yes
Lumens
1400L
Rated Life
50000
Light Technology
LED
Standards
cULus - Listed, FCC, Damp, RoHS, NSF
Bulb Finish
White
Light Color
Natural Light
Bulb Beam Angle
185 Degrees
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
For Enclosed Fixtures
Yes
Bulb Primary Application
Lighting
Wattage Equivalency
50 watts
Indoor/Outdoor Usage
Indoor
Color Rendering Index
82
For Use With
Indoor Lighting
Lens Material
Glass
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
50W
Bulb Minimum Starting Temperature
-20 degrees celsius
UL 1993 Environmental Rating
Damp Rated

Description

SATCO NUVO's S19948 2-foot LED Linear T5 Ballast Compatible Lamp has over 50 percent more energy savings when compared to standard T5 systems. The 11 watt, 5000K lamp provides enhanced safety thanks to the integrated thermal fuse located at the pins. The all-glass tube construction not only delivers exceptional clarity, but also adds a touch of elegance to any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.