Zoro Homepage

11W A19 LED, 75W Replace, Soft White E26 Base, 27K, 120V (4-Pack)

  • Mfr # S12438

  • Zoro # G403446181


product price: $22.95
/pk 4, $5.74/ea

Key Features

Voltage
120V
Watts
11W
Bulb Base Type
Medium
Bulb Shape
A19
Bulb Housing
Aluminum / Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12438
Zoro #
G403446181
UPC #
45923124389
Country of Origin
China

Dimensions

Length
4.02

Details

Voltage
120V
Watts
11W
Bulb Base Type
Medium
Bulb Shape
A19
Bulb Housing
Aluminum / Glass
Color Temperature
2700K
Dimmable
Yes
Lumens
1100L
Rated Life
15000 hrs
Light Technology
LED
Color Rendering Index
90+
Standards
cULus
Indoor/Outdoor Usage
Indoor;Outdoor
Bulb Beam Angle
320 Degrees
Bulb Finish
Soft White
For Enclosed Fixtures
Yes
Light Color
Warm White
Incandescent Wattage Equivalency
75 watts
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-4 degrees fahrenheit

Description

Satco's 11 watt and 1100 lumen LED filament light bulbs are now available in a convenient 4-pack. Each bulb features a 360-degree light distribution and is wet location rated. Title 20 compliance means this bulb meets the minimum efficiency standards of the State of California.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.