Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11W LED Direct Wire Downlight Remote Driver 6in CCT Sel Round Flat Face Black

  • Mfr # S11686

  • Zoro # G522807658


product price: $18.95
/ea

Key Features

Flicker Free
Yes
Location Rating
Wet
Application
Lighting
Standards
FCC, Wet, RoHS, IP44, NEC, IC, AT, cETLus-Certified
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11686
Zoro #
G522807658
UPC #
045923116865
Country of Origin
Viet Nam

Dimensions

Outside Dia.
6.77 in
Height
1.18 in

Details

Flicker Free
Yes
Location Rating
Wet
Application
Lighting
Standards
FCC, Wet, RoHS, IP44, NEC, IC, AT, cETLus-Certified
Color
Black
Dimmable / Non-Dimmable
Dimmable
For Use With
Lighting
Lamp Base
Integrated
Voltage
120 V
Style
Utility
Finish
Black
Lumens
1000L
Watts
11 W
Sloped Ceiling Compatible
Yes
Lamp Included
Integrated
Shape
Round
Lens Finish
Matte Frosted
Color Temperature
Warm White to Natural Light
Item
Direct Wire Downlight
Housing Material
Plastic
CRI
90+
CCT
2700K/3000K/3500K/4000K/5000K
Lamp Shape
Integrated LED

Description

SATCO NUVO's S11686 black finish 6-inch round Performer Series LED Slimfit Downlight combines sleek design with high-performance versatility. Featuring a flat lens, adjustable spring clips, and an innovative remote driver J-box, it offers easy installation in a variety of settings. The non-conductive dead front trim ensures safe operation in wet locations, making it perfect for showers, bathrooms, and other damp areas. NEC compliance for closet installations further enhances its adaptability. With IC and Airtight ratings, 5 selectable CCT options, 90 CRI for vibrant illumination, and a 50,000-hour lifespan, this downlight delivers safe, efficient, and reliable lighting solutions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.