12 Watt 36-Inch T8 LED 3K/35K/4K/5K/65K CCT G13 Base Type B Frost Finish Non-Dim 120-347 Volt
- Mfr # S21921
- Zoro # G223961093
product price:Â
$
12.99
/ea
Sold in multiples of 25 for
$324.75
Key Features
Ansi Base
G13
Standards
cULus - Listed;FCC;Damp;RoHS;NSF;IP20
Color
White
Dimmable
Yes-Dimmable
Color Temperature
3000 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S21921
- Zoro #
- G223961093
- UPC #
- 045923414428
- Country of Origin
- China
Dimensions
- Length
- 35.73 in
- Outside Diameter
- 1 in
Details
- Ansi Base
- G13
- Standards
- cULus - Listed;FCC;Damp;RoHS;NSF;IP20
- Color
- White
- Dimmable
- Yes-Dimmable
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Operating Temperature
- -4°F to +113°F
- CCT
- 3000K/3500K/4000K/5000K/6500K
- Material
- Glass / Polycarbonate (PC)
- Watts
- 12W
- Beam Spread
- 210°
- Incandescent Equivalent
- 21W/25W
- Location Rating
- Damp
- Voltage
- 120V to 347V
- Finish
- Frost
- Lumens
- 1600L
- Hours Rated
- 50000
- For Use With
- Lighting
- CRI
- 80+
- Lamp Count
- 1
- Lamp Shape
- T8
- Lamp Base
- Medium Bi Pin
Description
SATCO NUVO'S S21921 next generation 3-foot, 12-watt Type B ballast bypass lamp delivers enhanced flexibility for today's lighting upgrades. This LED lamp features selectable CCT options from 3000K to 6500K and a broad 120V-347V voltage range, expanding application opportunities and supporting higher-voltage installations. Designed for double-ended wiring and ballast bypass installation, it provides an energy-efficient solution that helps reduce maintenance and operating costs. Ideal for commercial, institutional, and industrial facilities seeking adaptable, long-lasting illumination.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.