Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Watt Econo LED PAR30LN 4000K 35 Degree Beam Angle Medium Base 120-277 Volt Silver Finish

  • Mfr # S11498

  • Zoro # G812110024


product price: $9.95
/ea

Key Features

Voltage
120V-277V
Watts
12W
Bulb Base Type
Medium (E26)
Bulb Shape
PAR30LN
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11498
Zoro #
G812110024
UPC #
45923114984
Country of Origin
China

Dimensions

Length
4.65 in
Bulb Dia.
3.74 in

Details

Voltage
120V-277V
Watts
12W
Bulb Base Type
Medium (E26)
Bulb Shape
PAR30LN
Bulb Housing
Glass
Color Temperature
Cool White
Dimmable
No
Lumens
900L
Rated Life
15000
Light Technology
LED
Indoor/Outdoor Usage
Indoor;Outdoor
Standards
cULus, FCC, Wet, RoHS
Bulb Primary Application
Lighting
Bulb Operating Temp. Range
-20C (-4F) to +40C (+104F)
Bulb Beam Angle
35 Degrees
Light Color
Cool White
Color Rendering Index
90
Wattage Equivalency
75 watts
Bulb Finish
Silver
For Use With
Indoor/Outdoor Lighting
Incandescent Wattage Equivalency
75W
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
40 degrees celsius
UL 1993 Environmental Rating
Wet Rated

Description

SATCO NUVOs S11498 PAR30 Long Neck Range Voltage lamp is designed for application in 120V-277V fixtures. With crisp, 90 CRI light output in 4000K, this is an ideal lamp for residential commercial, hospitality, general lighting, recessed downlighting and task lighting. Rated for wet locations, this lamp is also perfect for use outdoors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.