
12 Watt T5 LED 36 Inch 4000K CCT Omni Type A+B PET Coated LineVage Dimmable 120-347V
Mfr # S19956
Zoro # G822809086
product price: $19.65
/ea
Sold in multiples of 25 for $491.25
Key Features
Hours Rated
50000
Application
Lighting
Material
Plastic
Outside Diameter
0.62 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S19956
Zoro #
G822809086
UPC #
045923199561
Country of Origin
China
Dimensions
Outside Diameter
0.62 in
Length
33.94 in
Details
Hours Rated
50000
Application
Lighting
Material
Plastic
Color
White
Ansi Base
G5
Beam Spread
180
Lamp Base
Miniature Bi Pin
Dimmable
Yes
Lumens
1620L
Watts
12W
Fluorescent Equivalent
21W
CCT
4000K
Standards
cULus - Certified;cULus - Classified;cRUus - Recognized Component;FCC;Damp;RoHS;NSF;IP20
Location Rating
Damp
Voltage
120V-347V
CRI
80+
Color Temperature
Cool White
Operating Temperature
-20°C (-4°F) to +45°C (+113°F)
Ballast Bypass/Direct
Dual
Lamp Shape
T5
Finish
Frost
Description
Upgrade your linear lighting with SATCO S19956 LED T5 Dual Mode Lamps, engineered for maximum installation flexibility and long-term efficiency. Featuring Type A+B dual-mode operation, these lamps can be installed directly with existing ballasts or converted to ballast-bypass for simplified maintenance and improved energy savings. Durable PET-coated frosted glass provides shatter resistance without sacrificing light quality, making these lamps ideal for offices, retail spaces, warehouses, and task lighting applications. With a wide voltage range, high efficacy, and long rated life, SATCO LED T5 lamps deliver reliable, modern performance for both retrofit and new installations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.