12 Watt T5 LED 36 Inch 5000K CCT Omni Type A+B PET Coated LineVage Dimmable 120-347V

  • Mfr # S19957

  • Zoro # G722809087


product price:  $19.65
/ea
Sold in multiples of 25 for $491.25

Key Features

Beam Spread
180
Dimmable
Yes
Ballast Bypass/Direct
Dual
Operating Temperature
-20°C (-4°F) to +45°C (+113°F)
Ansi Base
G5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S19957
Zoro #
G722809087
UPC #
045923199578
Country of Origin
China

Dimensions

Outside Diameter
0.62 in
Length
33.94 in

Details

Beam Spread
180
Dimmable
Yes
Ballast Bypass/Direct
Dual
Operating Temperature
-20°C (-4°F) to +45°C (+113°F)
Ansi Base
G5
Lamp Shape
T5
Fluorescent Equivalent
21W
CCT
5000K
CRI
80+
Location Rating
Damp
Watts
12W
Voltage
120V-347V
Lamp Base
Miniature Bi Pin
Hours Rated
50000
Color
White
Material
Plastic
Color Temperature
Natural Light
Application
Lighting
Lumens
1620L
Finish
Frost
Standards
cULus - Certified;cULus - Classified;cRUus - Recognized Component;FCC;Damp;RoHS;NSF;IP20

Description

Upgrade your linear lighting with SATCO S19957 LED T5 Dual Mode Lamps, engineered for maximum installation flexibility and long-term efficiency. Featuring Type A+B dual-mode operation, these lamps can be installed directly with existing ballasts or converted to ballast-bypass for simplified maintenance and improved energy savings. Durable PET-coated frosted glass provides shatter resistance without sacrificing light quality, making these lamps ideal for offices, retail spaces, warehouses, and task lighting applications. With a wide voltage range, high efficacy, and long rated life, SATCO LED T5 lamps deliver reliable, modern performance for both retrofit and new installations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.