Zoro Homepage

125 Watt PAR38 Incandescent Clear Heat Medium Base Weatherproof 120 Volt

  • Mfr # S4798

  • Zoro # G515845407


product price: $11.15
/ea

Key Features

Voltage
120V
Watts
125W
Bulb Shape
PAR38
Color Temperature
Warm White
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4798
Zoro #
G515845407
UPC #
45923047985
Country of Origin
China

Dimensions

Max. Overall Bulb Length
5.28 in
Light Bulb Dia.
4.72 in

Details

Voltage
120V
Watts
125W
Bulb Base Type
Medium
Bulb Shape
PAR38
Color Temperature
Warm White
Dimmable
Yes
Standards
Wet;RoHS
Bulb Finish
Clear
Average Bulb Life
5000 hr
Wattage Equivalency
125W
Bulb Color Temp.
2700K
Bulb Primary Application
Lighting
For Use With
Lighting
Color Rendering Index
90+
Location Rating
Wet
Material
Glass
ANSI Base
E26
Color
Clear

Description

SATCO NUVO's S4798 incandescent heat lamp offers a reliable and versatile 125-watt heating solution, delivering focused warmth for various applications. Designed with a standard E26 medium base and operating at 120 volts, it emits a comforting glow ideal for maintaining heat. This PAR38-shaped bulb features a clear finish and weatherproof construction for enhanced safety and durability. Engineered to emit infrared radiation, it provides targeted heat, making it perfect for keeping poultry and piglets warm in brooders, maintaining food at serving temperatures, or adding comfort to bathrooms. With its practical design and dependable performance, this lamp is an excellent choice for agricultural, commercial, and residential use.


  • Incandescent Technology
  • PAR38 Shape
  • Clear Finish Bulb
  • Weatherproof
  • E26 Base
  • Dimmable
  • 5,000 Hour Functional Life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.