Zoro Homepage

12.5W, Bulb, LED, 12.5W, A19, Medium Base, Type, A19, Warm White Temp. Frost, Non-Dimmable, PK 4

  • Mfr # S8499

  • Zoro # G0967856


product price: $16.15
/pk 4, $4.04/ea

Key Features

Voltage
120V
Watts
12.5W
Bulb Base Type
Medium
Bulb Shape
A19
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8499
Zoro #
G0967856
UPC #
045923084997
Country of Origin
China

Dimensions

Length
4.38 in
Bulb Dia.
2.38 in

Details

Item
Bulb,LED,12.5W,A19,Medium Base,Type,Package Quantity 4
Voltage
120V
Watts
12.5W
Bulb Base Type
Medium
Bulb Shape
A19
Bulb Housing
Plastic
Color Temperature
Warm White
Dimmable
Non-Dimmable
Lumens
1050L
Rated Life
10000
Light Technology
LED
Color Rendering Index
90+
Wattage Equivalency
3800W HAL
Bulb Finish
Frost
Energy Star Compliant
No
Indoor/Outdoor Usage
Indoor
For Enclosed Fixtures
Yes
Standards
cULus;
Bulb Beam Angle
220 Degrees
Light Color
Warm White
Power Factor
0.9
Features
Lensed Lamp
Housing Color
White
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit
Incandescent Wattage Equivalency
75W
CA Title 20 Compliant
Yes
UL 1993 Environmental Rating
Damp
Amps
0.104A

Description

Bulb,LED,12.5W,A19,Medium Base,Type,Package Quantity 4, Wattage Equivalency 3800W HAL, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.