12W 48-Inch T8 LED, G13 Base, Dual Mode Hybrid Type A/B, 35K 1700L

  • Mfr # S11975

  • Zoro # G903446179


product price:  $10.95
/ea
Sold in multiples of 25 for $273.75

Key Features

Voltage
120V-277V
Watts
12W
Bulb Base Type
Medium Bi Pin
Bulb Shape
T8
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11975
Zoro #
G903446179
UPC #
45923119750
Country of Origin
China

Dimensions

Length
48

Details

Voltage
120V-277V
Watts
12W
Bulb Base Type
Medium Bi Pin
Bulb Shape
T8
Color Temperature
3500K
Dimmable
Yes
Lumens
1700L
Rated Life
50000 hrs
Light Technology
LED
Bulb Beam Angle
210 Degrees
For Enclosed Fixtures
Yes
Standards
cULus Listed for Type A; cULus Classified for Type B
Bulb Finish
Frosted
Bulb Designation
T8
Light Color
Neutral White
Color Rendering Index
80+
Indoor/Outdoor Usage
Indoor
Incandescent Wattage Equivalency
50 watts
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
45 degrees celsius

Description

The latest additions to Satco's line of dual-mode T8 LED lamps offer more than just energy savings. The plug-and-play design means the linear bulbs are at home in existing ballasted fixtures or are ballast bypass-ready. The lamps are available in 3000K, 3500K, 4000K, and 5000K options. With its high lumen output, one lamp never offered so much versatility. Any commercial application using older T8 technology will notice immediate benefits and reduced ongoing maintenance.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.