
12W LED Downlight, Gimbal 3.5 in, CCT Select, Round, Remote Driver, Brushed Nickel, 840L 120V
Mfr # S11626R1
Zoro # G912110030
product price: $37.19
/eaKey Features
Lumens
840
Voltage
120V
Color Temperature
2700K/3000K/3500K/4000K/5000K
Finish
Brushed Nickel
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S11626R1
Zoro #
G912110030
UPC #
45923311291
Country of Origin
Viet Nam
Dimensions
Width
4.38 in
Outside Diameter
4.38 in
Details
Lumens
840
Voltage
120V
Color Temperature
2700K/3000K/3500K/4000K/5000K
Finish
Brushed Nickel
Housing Material
Aluminum
Dimmable / Non-Dimmable
Dimmable
Watts
12W
CRI
90
Shape
Round
Standards
cETLus - Listed; FCC; Wet; RoHS; IC; AT
Application
Lighting
Color
Nickel
Shade / Lens Finish
Frost
Style
Utility
Location Rating
Wet
Installation Type
Down
Lamp Shape
Integrated LED
Lamp Base
Integrated
Description
SATCO NUVOs S11626R1 LED Directional Architectural Downlight is made to offer focused illumination. With 360-degree rotation and 30-degree tilt, lighting can be installed to highlight artwork, entryways, or aimed to create the perfect reading nook. Install as a standard downlight to keep a consistent look throughout the space. This 3.5-inch round brushed nickel fixture will accentuate any aesthetic from retail to living rooms with crisp, quality lighting.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.