
12W LED Downlight, Gimbal 3.5 in, CCT Select, Square, Remote Driver, Brushed Nickel, 840L 120V
Mfr # S11629R1
Zoro # G112110021
product price: $38.99
/eaKey Features
Lumens
840
Voltage
120V
Length
4.38 in
Color Temperature
2700K/3000K/3500K/4000K/5000K
Dimmable / Non-Dimmable
Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S11629R1
Zoro #
G112110021
UPC #
045923311321
Country of Origin
Viet Nam
Dimensions
Length
4.38 in
Width
4.38 in
Details
Lumens
840
Voltage
120V
Color Temperature
2700K/3000K/3500K/4000K/5000K
Shape
Square
Dimmable / Non-Dimmable
Dimmable
Finish
Brushed Nickel
Housing Material
Aluminum
CRI
90
Watts
12W
Standards
cETLus - Listed; FCC; Wet; RoHS; IC; AT
Color
Nickel
Application
Lighting
Location Rating
Wet
Lamp Base
Integrated
Installation Type
Down
Lamp Shape
Integrated LED
Shade / Lens Finish
Frost
Style
Utility
Description
SATCO NUVOs S11629R1 LED Directional Architectural Downlight is made to offer focused illumination. With 360-degree rotation and 30-degree tilt, lighting can be installed to highlight artwork, entryways, or aimed to create the perfect reading nook. Install as a standard downlight to keep a consistent look throughout the space. This 3.5-inch square brushed nickel fixture will accentuate any aesthetic from retail to living rooms with crisp, quality lighting.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.