Zoro Homepage

12W/20W/26W T4 LED Light Bulb - Medium Base - White Finish

  • Mfr # S7341

  • Zoro # G0955728


product price: $14.65
/ea

Key Features

Voltage
120V
Watts
12W/20W/26W
Bulb Base Type
Medium
Bulb Shape
T4
Bulb Housing
Unavailable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7341
Zoro #
G0955728
UPC #
045923073410
Country of Origin
China

Dimensions

Length
6.02 in
Bulb Dia.
2.38 in

Details

Item
Bulb,CFL,46376W,T4,Medium Base,Spirals C
Voltage
120V
Watts
12W/20W/26W
Bulb Base Type
Medium
Bulb Shape
T4
Bulb Housing
Unavailable
Color Temperature
2700K
Dimmable
Non-Dimmable
Lumens
660L/1200L/1600L
Rated Life
10000
Light Technology
LED
Color Rendering Index
82
Standards
cULus; Dry Rating
Wattage Equivalency
3800W HAL
Energy Star Compliant
No
Bulb Beam Angle
360 Degrees
Bulb Finish
White
Light Color
Warm White
Incandescent Wattage Equivalency
30W/70W/100W

Description

Bulb,CFL,46376W,T4,Medium Base,Spirals C, LED, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, OR, VT, RI, MN, ME, IL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.