Zoro Homepage

13 Watt LED Fire Rated 6 Inch DW Downlight Round White CCT Selectable 120 Volts Dimmable

  • Mfr # S11866

  • Zoro # G312110036


product price: $33.29
/ea

Key Features

Lumens
1050
Voltage
120V
Width
6.81 in
Color Temperature
2700K/3000K/3500K/4000K/5000K
Watts
13W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11866
Zoro #
G312110036
UPC #
045923118661
Country of Origin
Cambodia

Dimensions

Width
6.81 in
Outside Diameter
6.81 in

Details

Lumens
1050
Voltage
120V
Color Temperature
2700K/3000K/3500K/4000K/5000K
Watts
13W
Housing Material
Aluminum / Steel
Dimmable / Non-Dimmable
Dimmable
Shape
Round
Standards
cULus - Certified; FCC; Wet; RoHS; IC; AT
CRI
90
Application
Lighting
Color
White / Red
Location Rating
Wet
Shade / Lens Finish
Frost
Style
Specialty
Lamp Base
Integrated
Installation Type
Down
Lamp Shape
Integrated LED

Description

SATCO NUVO's 4 inch Flat Lens Fire Rated Downlight is the perfect solution for installations with low ceiling clearance. Designed to provide exceptional illumination, this downlight provides two hours of protection in the event of a fire. Increase safety and peace of mind in residential, multifamily, and commercial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.