Shop SATCO
See all product information
Create Account
13.5W A19 LED Bulb, 2700K, E26 Base, Dimmable
- Mfr # S8916
- Zoro # G023397337
product price:Â
$
4.65
/ea
Sold in multiples of 2 for
$9.30
Key Features
Length
4.31 in
Type
Non-Dimmable, Type A
Shape Designation
A19
Lumens
800 lm
Glass Finish
Frosted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S8916
- Zoro #
- G023397337
- UPC #
- -
- Country of Origin
- China
- Type
- Non-Dimmable, Type A
- Shape Designation
- A19
- Lumens
- 800 lm
- Glass Finish
- Frosted
- Voltage
- 120 to 277 VAC 50/60 Hertz
- Color Rendering Index
- 80
- Item
- LED LA
- Base Type
- E26 Medium
- Rated Life
- 25,000 hr
- Watts
- 8.5 W
- Color Temperature
- 4000 K
Dimensions
- Length
- 4.31 in
- Diameter
- 2.38
Description
2.38 in x 4.31 in, 8.5 W, 120 to 277 VAC 50/60 Hz, 800 Lumen, 4000 K Cool White, 80 CRI, 25000 Hr Life, 220D Beam Spread, White, Frosted, E26 Medium Base, A19, Non-Dimmable, Type A, DA Location, 60 W Incandescent Equivalent, LED LA (24 per Case)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.