Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 Watt A19 LED - Frost Finish - Medium Base - 1520L Cool White 120V - 100PK

  • Mfr # S11448

  • Zoro # G710913994


product price: $319.99
/pk 100, $3.20/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
14W
Bulb Base Type
Medium
Bulb Shape
A19
Bulb Housing
Plastic / Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11448
Zoro #
G710913994
UPC #
45923114489
Country of Origin
China

Dimensions

Length
4.38 in
Bulb Dia.
2.38 in

Details

Voltage
120V
Watts
14W
Bulb Base Type
Medium
Bulb Shape
A19
Bulb Housing
Plastic / Aluminum
Color Temperature
4000K
Dimmable
Non-Dimmable
Lumens
1520
Rated Life
10000 Hours
Light Technology
LED
Light Color
Cool White
Bulb Beam Angle
220 Degrees
Bulb Primary Application
Indoor Lighting
For Enclosed Fixtures
Yes
Color Rendering Index
80+
Bulb Finish
Frost
Standards
RoHS ; cULus ; FCC
Bulb Operating Temp. Range
-20°C (-4°F) to +45°C (+113°F)
Wattage Equivalency
100 watts
Bulb Type
Type A
Indoor/Outdoor Usage
Indoor
Fluorescent Equivalent
23W
Incandescent Wattage Equivalency
100W
Maximum Operating Temperature
45 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius
UL 1993 Environmental Rating
Damp
Amps
0.12A

Description

Satco's S11448 14-watt A19 LED bulb, featuring a medium base, offers cool white light with a 220-degree beam spread. Damp-rated for use in residential and commercial applications, this frosted bulb is sold in a convenient 100-pack. Elegant and long-lasting, this frosted bulb delivers 10,000 hours of exceptional illumination.

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.