
14 Watt LED PL CCT Selectable Lumens Selectable Type B Ballast Bypass White Finish 120/277 Volt
Mfr # S21413
Zoro # G012110084
product price: $24.35
/eaKey Features
Voltage
120V/277V
Watts
14W
Bulb Base Type
G24d (2-Pin))
Bulb Shape
PL
Bulb Housing
Aluminum / Polycarbonate (PC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S21413
Zoro #
G012110084
UPC #
45923215728
Country of Origin
China
Dimensions
Length
5.89 in
Bulb Dia.
1.95 in
Description
Designed to deliver impressive brightness, SATCO NUVO's S21413, 14-watt LED High Lumen PL Lamps outshine traditional 26-watt fluorescents. THE G24d base allows for seamless replacement of outdated fixtures, providing a hassle-free upgrade. With their advanced ballast bypass Type B technology, compatibility concerns are a thing of the past. Enjoy uniform illumination with a wide 300 degree beam angle, ensuring comprehensive coverage in any space. These lamps are engineered to withstand damp environments, making them ideal for various applications. Plus, they are rated for enclosed fixtures, ensuring optimal performance and safety.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.