Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14W 4Ft LED T8, 347V Canada Only, G13 50K, Type B BBP, Double Ended Wiring

  • Mfr # S11745

  • Zoro # G005675262


product price: $9.89
/ea
Sold in multiples of 25 for $247.25

Key Features

Voltage
347V
Watts
14W
Bulb Base Type
Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11745
Zoro #
G005675262
UPC #
045923117459
Country of Origin
China

Dimensions

Length
47.78

Details

Voltage
347V
Watts
14W
Bulb Base Type
Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Plastic
Color Temperature
5000K
Dimmable
Non-Dimmable
Lumens
1800L
Rated Life
50000 hrs
Light Technology
LED
Bulb Operating Temp. Range
-20C (-4F) to a maximum of +45C (+113F)
Wattage Equivalency
32
For Enclosed Fixtures
Yes
Energy Star Compliant
No
Bulb Primary Application
Indoor Lighting
Indoor/Outdoor Usage
Indoor;Outdoor
Color Rendering Index
80+
Bulb Beam Angle
210 Degrees
Standards
cUL - Classified; cUL - Certified; cRU - Recognized Component
Bulb Finish
Gloss White
Incandescent Wattage Equivalency
75 watts
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
45 degrees celsius

Description

Satco's S11745 14-watt, 4-foot, 5000K LED lamp is part of a new generation of Type B ballast bypass lamps, designed to replace T8 and T12 medium bi-pin fluorescent lamps. These lamps are engineered for double-ended wiring and will not light unless the ballast is bypassed. Commercial venues, schools, hospitality, health care facilities - virtually any large-scale lighting application - will benefit from immediate energy savings and less maintenance. 347 volts for use in Canada.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.