14W T8 LED 4Ft 65K G13 50K Hours 1800L Type B BBP 1/2 End Wiring

  • Mfr # S21924

  • Zoro # G001708537


product price: $7.33
/ea
Sold in multiples of 25 for $183.25

Key Features

Voltage
120V-277V
Watts
14 watts
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
6500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21924
Zoro #
G001708537
UPC #
45923219245
Country of Origin
China

Dimensions

Length
48 inches

Details

Voltage
120V-277V
Watts
14 watts
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
6500K
Lumens
1800 lumens
Rated Life
50000 hours
Light Technology
LED
Standards
cRUus - Recognized Component;cULus - Certified;cULus - Classified
Bulb Beam Angle
210
Bulb Finish
Gloss White
Wattage Equivalency
25W/28W/30W/32W
Light Color
Daylight
For Enclosed Fixtures
Yes
Indoor/Outdoor Usage
Indoor;Outdoor
Color Rendering Index
80+
Incandescent Wattage Equivalency
75 watts
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
45 degrees celsius

Description

Satco's new generation of Type B ballast bypass lamps, designed to replace T8 and T12 medium bi-pin fluorescent lamps, are available in 2-foot, 3-foot and, 4-foot lengths. This 14-watt at 6500K is 4-feet in length and is engineered for single or double-ended wiring options and will not light unless the ballast is bypassed. Commercial venues, schools, hospitality, health care - any large-scale lighting application - will benefit from immediate energy savings and less maintenance.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.