15 W T6 Incandescent - Frost - 2500 Hours - 90L - Candelabra Base - 120V - 2-Pack

  • Mfr # S3715

  • Zoro # G0962913


product price: $6.29
/pk 2, $3.15/ea
Sold in multiples of 2 for $12.58

Key Features

Voltage
120V
Dimmable
Yes
Max Overall Bulb Length
4 in.
Bulb Beam Angle
360
Bulb Finish
Frost
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3715
Zoro #
G0962913
UPC #
045923037153
Country of Origin
China

Dimensions

Max Overall Bulb Length
4 in.
Light Bulb Dia.
0.75 in.

Details

Item
Bulb,Incandescent,15W,T6,Candelabra,Package Quantity 2
Voltage
120V
Dimmable
Yes
Bulb Beam Angle
360
Bulb Finish
Frost
Product Type
Bulb,Incandescent,15W,T6,Candelabra,Package Quantity 2
Bulb Amps
0.125A

Description

Bulb,Incandescent,15W,T6,Candelabra,Package Quantity 2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.