Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 Watt LED HID Replacement - ED17 - 5000K - Medium Base - White - 120-277 Range Voltage

  • Mfr # S13182

  • Zoro # G214836478


product price: $16.45
/ea

Key Features

Voltage
120V-277V
Watts
15W
Bulb Base Type
Medium (E26)
Bulb Shape
ED17
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S13182
Zoro #
G214836478
UPC #
45923131820
Country of Origin
China

Dimensions

Length
5.8 in
Bulb Dia.
2.13 in

Details

Voltage
120V-277V
Watts
15W
Bulb Base Type
Medium (E26)
Bulb Shape
ED17
Bulb Housing
Glass
Color Temperature
Natural Light; 5000K
Dimmable
Non-Dimmable
Lumens
2000 lumens
Rated Life
50000
Light Technology
LED
For Enclosed Fixtures
Yes
Bulb Designation
ED17
Standards
cULus - Certified;cULus - Classified;cULus - Listed;FCC;Wet;RoHS;IP65
Bulb Beam Angle
320 Degrees
Indoor/Outdoor Usage
Indoor; Outdoor
Color Rendering Index
80
Bulb Primary Application
Lighting
Light Color
White
Bulb Finish
White
For Use With
Lighting
Maximum Operating Temperature
149 degrees fahrenheit
Bulb Minimum Starting Temperature
-22 degrees fahrenheit
UL 1993 Environmental Rating
Wet

Description

Easily upgrade dated HID lamps with energy saving LED bulbs. SATCO’s long-lasting S13182 ED17 HID replacement lamp offers outstanding efficacy in applications where low-maintenance is the goal: streetlights, warehouses, retail, gymnasiums and more. Offered in a white finish with cool 5000K CCT, this lamp will provide the quality light you need.


  • • ED17 Shape
  • • E26 Base
  • • White Finish
  • • 15W
  • • Range Voltage 120V-277V
  • • Ballast Bypass Type B
  • • 4kV Integrated Surge Protection
  • • Non-Dimmable
  • • Wet Location Rated
  • • 5 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.