Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 Watt, PAR38 LED, 5000K, 40 deg. Beam Angle, Medium base, 120 Volt

  • Mfr # S29449

  • Zoro # G814810625


product price: $13.19
/ea

Key Features

Voltage
120V
Watts
15W
Bulb Base Type
Medium (E26)
Bulb Shape
PAR38
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S29449
Zoro #
G814810625
UPC #
45923294495
Country of Origin
China

Dimensions

Length
5 in
Bulb Dia.
4.72 in

Details

Voltage
120V
Watts
15W
Bulb Base Type
Medium (E26)
Bulb Shape
PAR38
Bulb Housing
Plastic
Color Temperature
Natural Light
Dimmable
Yes
Lumens
1200L
Rated Life
25000
Light Technology
LED
Standards
cULus - Listed;FCC;Wet;RoHS
Indoor/Outdoor Usage
Indoor;Outdoor
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
For Enclosed Fixtures
Yes
Bulb Finish
Clear
Wattage Equivalency
90W
Color Rendering Index
90
Bulb Beam Angle
40 Degrees
Bulb Designation
PAR38
Light Color
Natural Light
Application
Lighting
Maximum Operating Temperature
45 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
90 watts
UL 1993 Environmental Rating
Wet

Description

Satco's S29449 LED 15-watt, PAR38 lamp maintains the familiar look of the Halogen PAR and Gen1 LED lamps they replace; but at 90 CRI and a higher lumens per watt ratio, it delivers superior light and improved efficiency. Designed for use in track, recessed fixtures and wet locations including outdoor and landscape applications, this versatile lamp has a multitude of applications. This lamp is dimmable and delivers 25,000 hours of natural white light.


  • •Silver colored reflector
  • •Wet location rated
  • •Dimmable
  • •Natural Light color temperature
  • •Long life -- 25000 average rated hours
  • •ENERGY STAR rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.