15 Watt T5 LED 48 Inch 5000K CCT Omni Type A+B PET Coated LineVage Dimmable 120-347V

  • Mfr # S19963

  • Zoro # G022809084


product price: $21.45
/ea
Sold in multiples of 25 for $536.25

Key Features

CRI
80+
Ballast Bypass/Direct
Dual
CCT
5000K
Lumens
1900L
Hours Rated
50000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S19963
Zoro #
G022809084
UPC #
045923199639
Country of Origin
China

Dimensions

Length
45.75 in
Outside Diameter
0.62 in

Details

CRI
80+
Ballast Bypass/Direct
Dual
CCT
5000K
Lumens
1900L
Hours Rated
50000
Location Rating
Damp
Material
Plastic
Beam Spread
180
Finish
Frost
Operating Temperature
-20°C (-4°F) to +45°C (+113°F)
Voltage
120V-347V
Ansi Base
G5
Application
Lighting
Standards
cULus - Certified;cULus - Classified;cRUus - Recognized Component;FCC;Damp;RoHS;NSF;IP20
Lamp Base
Miniature Bi Pin
Lamp Shape
T5
Color Temperature
Natural Light
Color
White
Fluorescent Equivalent
28W
Dimmable
Yes
Watts
15W

Description

Upgrade your linear lighting with SATCO S19963 LED T5 Dual Mode Lamps, engineered for maximum installation flexibility and long-term efficiency. Featuring Type A+B dual-mode operation, these lamps can be installed directly with existing ballasts or converted to ballast-bypass for simplified maintenance and improved energy savings. Durable PET-coated frosted glass provides shatter resistance without sacrificing light quality, making these lamps ideal for offices, retail spaces, warehouses, and task lighting applications. With a wide voltage range, high efficacy, and long rated life, SATCO LED T5 lamps deliver reliable, modern performance for both retrofit and new installations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.