Zoro Homepage

15.5W LED, A19, 27K/3K/35K/4K/5K, GU24 Base, 120V

  • Mfr # S12148

  • Zoro # G316518920


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Watts
15.5W
Dimmable
Yes-Dimmable
Standards
cULus;FCC;Damp;RoHS
Rated Life
15000
Bulb Beam Angle
220°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12148
Zoro #
G316518920
UPC #
45923121487
Country of Origin
China

Dimensions

Length
4.53 in
Bulb Dia.
2.36 in

Details

Watts
15.5W
Dimmable
Yes-Dimmable
Color Temperature
Warm White to Natural Light; 2700K/3000K/3500K/4000K/5000K
Item
Type A
Standards
cULus;FCC;Damp;RoHS
Rated Life
15000
Bulb Beam Angle
220°
Color Rendering Index
90+
Bulb Shape
A19
Bulb Base Type
Bi Pin GU24
Incandescent Wattage Equivalency
100W
Lumens
1600L
Voltage
120V
Material
Plastic
Ansi Base
GU24
Lamp Count
1
Operating Temperature
-13°F to +113°F
Color
Frost
Location Rating
Damp
For Use With
Lighting

Description

Maximize illumination with SATCO NUVO's powerful 15.5-watt LED A19 bulb S12148, designed to deliver robust performance and efficiency. This GU24 base bulb features 5 CCT selectable technology 2700K-5000K, a high 90 CRI, and a frosted finish for smooth, accurate lighting. As a 100-watt incandescent equivalent, it's rated for enclosed fixtures and damp locations-perfect for both residential and commercial settings.


  • 5 CCT Selectable
  • Standard A19 Shape for General Service Applications
  • 100W Incandescent Replacement
  • 90 CRI High Quality Illumination
  • GU24 Pin Base
  • Damp Location Rated
  • T24 Compliant
  • 15,000 Hour Lifespan
  • 2 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.