
15W LED Gimbaled Downlight 6 in. - RGB & Tunable White - Round Starfish IOT - Black 1200L 120-277V
Mfr # S11296
Zoro # G110371660
product price:Â $74.95
/eaKey Features
Lumens
1200
Voltage
120-277
Width
7 in
Height
2.13 in
Color Temperature
Warm to Cool White\Color Changeable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S11296
Zoro #
G110371660
UPC #
45923112966
Country of Origin
China
Dimensions
Length
7 in
Width
7 in
Height
2.13 in
Details
Lumens
1200
Voltage
120-277
Color Temperature
Warm to Cool White\Color Changeable
Shape
Round
Watts
15
Color Temp.
2700 to 5000K
Dimmable / Non-Dimmable
Only with the Starfish app
Housing Material
Aluminum
Finish
Black
Kit Contents
Mounting clips
Standards
IP42 ; FCC ; RoHS ; cETLus ; IC Rated
Location Rating
Damp
Incandescent Equivalent
75W
Lamp Type
Integrated LED
Application
Indoor Lighting
Ceiling Aperture
6.313
Air Tight
Yes
Features
360 Degree Rotation; 0 to 80 Degree Aiming Angle
Product Type
Recessed Lighting
Lens Material
Plastic
Description
SATCO NUVO's S11296 LED Directional 6-inch round Low-Profile Downlight with black trim offers STARFISH technology, the ultimate choice for smart lighting and ambiance control. Download the STARFISH app to customize tunable white color temperatures from 2700K warm white light to 5000K natural light, or choose from millions of colors on the RGB spectrum, all from your mobile device. The 360-degree rotation and 0-to-80-degree tilt allow for the light to be positioned as needed, focusing light where it's needed most. This downlight is also compatible with Siri, Alexa, Google Home, and SmartThings, so it can be easily incorporated into an existing automated system.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.