
15W T8 LED 48-Inch 30K/35K/40K/50K/65K CCT Selectable G13 Base Ballast Type A/B with PET Coating
Mfr # S21763
Zoro # G414810667
product price: $14.00
/ea
Sold in multiples of 25 for $350.00
Key Features
Voltage
120V-277V
Watts
15W
Bulb Base Type
Medium Bi Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S21763
Zoro #
G414810667
UPC #
45923217630
Country of Origin
China
Dimensions
Length
48.67 in
Bulb Dia.
1 in
Details
Voltage
120V-277V
Watts
15W
Bulb Base Type
Medium Bi Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3000K/3500K/4000K/5000K/6500K
Dimmable
Yes-Dimmable
Lumens
2200L
Rated Life
50000
Light Technology
LED
Bulb Operating Temp. Range
-20°C to +45°C
Indoor/Outdoor Usage
Indoor
Bulb Finish
Frost
Light Color
Frost
Standards
cULus - Certified;cULus - Classified;cULus - Listed;FCC;Damp;RoHS;DLC;NSF
Color Rendering Index
80+
For Enclosed Fixtures
Yes
Bulb Beam Angle
170 Degrees
For Use With
Lighting
Maximum Operating Temperature
45 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius
UL 1993 Environmental Rating
Damp
Description
SATCO NUVO's LED T8 Lamps - Type A + B are versatile for use in ballast bypass or ballast compatible configurations. High-performing, these lamps are damp location rated for reliable use in humid areas. With five selectable CCTs at installation, and dimmable on compatible ballasts, these lamps allow for a customized lighting experience. These 4-Foot lamps support both single-ended and double-ended wiring for flexible installation.
- •Dual Mode Type A + B
- •5 CCT Selectable
- •Range Voltage 120V-277V
- •Up to 150 LPW
- •170-Degree Beam Angle
- •DLC Listed
- •Dimmable
- •Damp Location Rated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.