16.5W A19 LED 90CRI 30K GU24 Base 220 Degree Beam 120V 1600L CEC

  • Mfr # S21328

  • Zoro # G401707253


product price:  $15.85
/ea

Key Features

Voltage
120
Watts
16.5
Bulb Base Type
Bi Pin GU24
Bulb Shape
A19
Bulb Housing
Plastic - Metal - Electronic Components
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21328
Zoro #
G401707253
UPC #
45923213281
Country of Origin
China

Dimensions

Length
4.53
Outside Diameter
2.36
Bulb Dia.
2.36

Details

Voltage
120
Watts
16.5
Bulb Base Type
Bi Pin GU24
Bulb Shape
A19
Bulb Housing
Plastic - Metal - Electronic Components
Color Temperature
3000K
Dimmable
Yes
Lumens
1600
Rated Life
25000
Light Technology
LED
Incandescent Equivalent
100
Finish
White
Energy Star
Yes
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
Weight
0.17
Material
Plastic - Metal - Electronic Components
IMAP
9.95
CCT
3000K
Location Rating
Damp
For Use With
Lighting
Bulb Base
Bi Pin GU24
Indoor/Outdoor
Indoor
CEC Title 24
No
Standards
cULus
Hours Rated
25000
CEC Title 20
Yes
Bulb Beam Angle
220
Wattage Equivalency
100 watts
Color Rendering Index
90+
Bulb Finish
White
Bulb Operating Temp. Range
-25C (-13F) to a maximum of +45C (+113F)
Indoor/Outdoor Usage
Indoor
For Enclosed Fixtures
Yes
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Incandescent Wattage Equivalency
100
UL 1993 Environmental Rating
Damp
CA Title 20 Compliant
Yes

Description

This A19 lamp is damp location rated and CEC Title 20 compliant. Its frosted white coating helps to diffuse the light. Rated for an average 25000 hours of use.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.