Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16W 3 Ft T5 LED CCT Selectable G5 Base Type B Ballast Bypass Single or Double Ended Wiring 120-277V

  • Mfr # S11654

  • Zoro # G512110102


product price: $16.49
/ea
Sold in multiples of 25 for $412.25

Key Features

Voltage
120V-277V
Watts
16W
Bulb Base Type
Miniature Bi Pin (G5)
Bulb Shape
T5
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11654
Zoro #
G512110102
UPC #
45923116544
Country of Origin
China

Dimensions

Length
33.98 in
Bulb Dia.
0.88 in

Details

Voltage
120V-277V
Watts
16W
Bulb Base Type
Miniature Bi Pin (G5)
Bulb Shape
T5
Bulb Housing
Plastic
Color Temperature
3000K/3500K/4000K/5000K/6500K
Lumens
2000L/2075L/2100L/2150L/2050L
Rated Life
50000
Light Technology
LED
Color Rendering Index
82
Light Color
Soft White To Daylight
Bulb Primary Application
Lighting
Standards
cULus - Classified, cETLus - Listed, cRUus - Recognized Component, FCC, Damp, RoHS, NSF, IP20
For Enclosed Fixtures
Yes
Bulb Finish
White
Shatter-Resistant
Yes
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Bulb Beam Angle
160 Degrees
Indoor/Outdoor Usage
Indoor
Wattage Equivalency
39-Watt Fluorescent equivalent
For Use With
Indoor Lighting
IP Rating
IP20
Lens Material
Glass
Bulb Minimum Starting Temperature
-20 degrees celsius / -4 degrees fahrenheit
Maximum Operating Temperature
45 degrees celsius / 113 degrees fahrenheit
Incandescent Wattage Equivalency
100W
UL 1993 Environmental Rating
Damp Rated

Description

The Satco S11564 LED T5 lamp is a durable and functional lighting solution for a variety of applications. Its sleek, white design and shatterproof PET glass construction make it ideal for use in high-traffic areas and damp locations, such as bathrooms and kitchens. The S11564 lamp is also energy-efficient and long-lasting, making it a cost-effective choice for businesses and homeowners alike. The five CCT selections are perfect for general illumination or task lighting. If you are looking for a durable and functional lighting solution, the Satco S11564 LED T5 lamp is a great option.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.