175w Metal Halide Bulb
Mfr # S5863
Zoro # G410673839
product price:Â $34.79
/eaKey Features
Bulb Shape
ED17
Watts
175W
Lumens
10800L
Dimmable
Non-Dimmable
Color Temp
Cool White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
S5863
Zoro #
G410673839
UPC #
45923058639
Country of Origin
United States
Details
Bulb Shape
ED17
Watts
175W
Item
Metal Halide
Lumens
10800L
Dimmable
Non-Dimmable
Color Temp
Cool White
Avg Rated Hours
15000
Lens Finish
Clear
Burning Position
Universal
Hg Content
27.5
Beam Spread
360
CRI
65
Finish
Clear
Lamp Base
Medium
Start Method
Pulse Start
Technology
HID
Lensed
Lensed Lamp
Temperature (CCT)
4200K
Enclosure Rating
Both
Rated For Enclosed Fixture
Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.