17W T8 LED 4 ft. 50K G13 Base 50K Hours 2200L Type B BBP 1 or 2 Ended

  • Mfr # S39907

  • Zoro # G001707233


product price: $7.99
/ea
Sold in multiples of 25 for $199.75

Key Features

Voltage
120-277
Watts
17
Bulb Base Type
Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S39907
Zoro #
G001707233
UPC #
45923399077
Country of Origin
China

Dimensions

Outside Diameter
1.1
Length
48
Bulb Dia.
1.1

Details

Voltage
120-277
Watts
17
Bulb Base Type
Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
5000K
Dimmable
No
Lumens
2200
Rated Life
50000
Light Technology
LED
Indoor/Outdoor
Indoor and Outdoor
Location Rating
Damp
For Use With
Lighting
CCT
5000K
RoHS Compliant
Yes
Material
Glass
Fluorescent Equivalence
25/28/32
DLC Approved
Yes
Bulb Base
Medium Bi Pin
IMAP
7.95
Weight
0.44
Finish
Gloss White
Energy Star
No
CEC Title 20
Yes
Standards
cULus Classified
Hours Rated
50000
Bulb Finish
Gloss White
Bulb Beam Angle
210
Indoor/Outdoor Usage
Indoor and Outdoor
For Enclosed Fixtures
Yes
Color Rendering Index
80+
Incandescent Wattage Equivalency
90 watts
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit
CA Title 20 Compliant
Yes
Fluorescent Equivalent
25/28/32
UL 1993 Environmental Rating
Damp

Description

Satco's new generation of Type B ballast bypass lamps, desgined to replace T8 or T12 medium bi-pin flourescent lamps, are available in 2-foot, 3-foot and 4-foot lengths. This 17-watt at 5000K is 4-feet in length and is engineered for single or double-ended wiring options and will not light unless the ballast is bypassed. Commercial venues, schools, hospitality, health care - any large scale lighting application - will beneift from immediate energy savings and less maintenance.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.