2 Watt Prismatic HX11 LED - 2700K CCT - Candelabra Base - 120 Volt - Frost Finish - 2-Card, PK2

  • Mfr # S12141

  • Zoro # G914810617


product price:  $12.95
/pk 2, $6.48/ea
Sold in multiples of 2 for $25.90

Key Features

Voltage
120V
Watts
2W
Bulb Base Type
Candelabra (E12)
Bulb Shape
HX11
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S12141
Zoro #
G914810617
UPC #
45923121418
Country of Origin
China

Dimensions

Length
4.73 in
Bulb Dia.
1.26 in

Details

Voltage
120V
Watts
2W
Bulb Base Type
Candelabra (E12)
Bulb Shape
HX11
Bulb Housing
Glass
Color Temperature
Warm White; 2700K
Dimmable
Yes-Dimmable
Lumens
150 lumens
Rated Life
15000
Light Technology
LED
Indoor/Outdoor Usage
Indoor
For Enclosed Fixtures
Yes
Bulb Primary Application
Lighting
Bulb Beam Angle
360 Degrees
Standards
cULus - Certified;cULus - Listed;FCC;Damp;RoHS
Light Color
Frost
Bulb Finish
Frost
Color Rendering Index
80
For Use With
Lighting
Maximum Operating Temperature
45 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
25 watts
Dimming Method
Dimmable Down to 10-Percent
UL 1993 Environmental Rating
Damp

Description

SATCO|NUVO's S12141 LED Prismatic Candelabra with a frosted finish is a beautiful way to enhance the atmosphere of living rooms, studies, kitchens and dining rooms. The multi-faceted bulb reflects light in 360-degrees creating vibrant illumination. Dimmable when used with compatible fixtures.


  • • Frosted Glass
  • • E12 Base
  • • 360-Degree Beam Angle
  • • Dimmable Down to 10-Percent
  • • Rated for use in enclosed fixtures
  • • Damp location rated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.