Shop SATCO
See all product information
Create Account
23 Watt PLT LED 3K/35K/4K/5K CCT GX24d Base Omni Type B 120-277 Volt
- Mfr # S29889
- Zoro # G523961083
product price:Â
$
34.29
/ea
Key Features
Lumens
3300L
Operating Temperature
-4°F to +113°F
Dimmable
Non-Dimmable
Ansi Base
GX24d
CCT
3000K/3500K/4000K/5000K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S29889
- Zoro #
- G523961083
- UPC #
- 045923298899
- Country of Origin
- China
- Lumens
- 3300L
- Operating Temperature
- -4°F to +113°F
- Dimmable
- Non-Dimmable
- Ansi Base
- GX24d
- CCT
- 3000K/3500K/4000K/5000K
- Lamp Base
- GX24d (2-Pin)
- Standards
- cULus - Certified;FCC;Damp;RoHS;NSF;IP20
- Incandescent Equivalent
- 57W
- Color
- White
- Hours Rated
- 50000
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Material
- Plastic / Aluminum
- For Use With
- Lighting
- Voltage
- 120V to 277V
- Beam Spread
- 360°
- Location Rating
- Damp
- CRI
- 80+
- Watts
- 23W
- Lamp Count
- 1
- Lamp Shape
- PLT
Dimensions
- Length
- 8.1 in
- Outside Diameter
- 2 in
Description
Upgrade existing CFL installations with versatile omnidirectional S29889 LED PLT lamps designed for performance and flexibility. Available in 23W with GX24d base, these energy-efficient replacements offer seamless compatibility with a wide range of fixtures. Type B operation allows use in ballast bypass applications, simplifying upgrades and reducing installation time. Featuring four selectable CCT options and a broad 120V-277V voltage range, these lamps deliver adaptable, reliable lighting for diverse commercial applications.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.