Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 W BA9 1/2 Incandescent - Clear - 1500 Hours - 220L - European Base - 120V

  • Mfr # S3390

  • Zoro # G0963717


product price: $0.72
/ea
Sold in multiples of 11 for $7.92

Key Features

Voltage
120V
Watts
25W
Bulb Shape
BA9.5
Lighting Technology
Incandescent
Color Temperature
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3390
Zoro #
G0963717
UPC #
045923033902
Country of Origin
China

Dimensions

Max Overall Bulb Length
3.5 in.
Light Bulb Dia.
1.19 in.
Maximum Overall Length
3.5 in

Details

Item
Bulb,Incandescent,25W,BA9 1/2,European B
Voltage
120V
Watts
25W
Bulb Shape
BA9.5
Lighting Technology
Incandescent
Color Temperature
2700K
Dimmable
Yes
Lumens
220L
Bulb Finish
Clear
Bulb Beam Angle
360
Features
Lensed Lamp
Bulb Amps
0.208A
Lamp Base
European Intermediate
Color Rendering Index
100
Lamp Filament
CC-2V
Beam Spread
360 Degrees

Description

Bulb,Incandescent,25W,BA9 1/2,European B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.