
25 Watt PAR38 LED - 3000K/5000K CCT Selectable - High Lumen - Medium Base - White Finish - 120 Volt
Mfr # S11592
Zoro # G914810631
product price: $17.99
/eaKey Features
Voltage
120V
Watts
25W
Bulb Base Type
Medium (E26)
Bulb Shape
PAR38
Bulb Housing
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S11592
Zoro #
G914810631
UPC #
45923115929
Country of Origin
China
Dimensions
Length
5.24 in
Bulb Dia.
4.84 in
Details
Voltage
120V
Watts
25W
Bulb Base Type
Medium (E26)
Bulb Shape
PAR38
Bulb Housing
Plastic
Color Temperature
-20C (-4F) to +40C (+104F)
Dimmable
Yes-Dimmable
Lumens
3000 lumens
Rated Life
15000
Light Technology
LED
Indoor/Outdoor Usage
Indoor; Outdoor
Light Color
White
Color Rendering Index
80
Standards
cULus - Certified;cULus - Listed;FCC;Wet;RoHS
Bulb Beam Angle
40 Degrees
Bulb Primary Application
Lighting
Bulb Finish
White
For Use With
Lighting
Incandescent Wattage Equivalency
250 watts
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
Maximum Operating Temperature
104 degrees fahrenheit
UL 1993 Environmental Rating
Wet
Description
SATCO|NUVO's S11592 High Lumen, CCT Selectable PAR38 lamp is designed for versatile indoor and outdoor use. You can choose between a cozy 3000K warm light or a bright 5000K daylight at installation to achieve the desired ambiance. With a powerful 3000 lumens output, this lamp provides ample lighting, making it perfect for residential, commercial, hospitality, general lighting, recessed downlighting, and task lighting applications. Additionally, the wet location rating makes it ideal for outdoor flood lighting and landscape lighting.
- • High Lumen
- • Warm White or Daylight
- • Wet Location Rated for Use Outdoors
- • Lightweight Plastic Construction
- • Durable PC Lens
- • Dimmable
- • 3 Year Warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.