Zoro Homepage

25W - 33 Inch T12 - G13 Base

  • Mfr # S26570

  • Zoro # G801707259


product price: $9.49
/ea
Sold in multiples of 30 for $284.70

Key Features

Bulb Shape
T12
Watts
25
Bulb Base Type
Medium Bi Pin
Color Temperature
4100K
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S26570
Zoro #
G801707259
UPC #
045923265709
Country of Origin
China

Dimensions

Length
32.22
Outside Diameter
1.5
Overall Length
32.22 in
Bulb Dia.
1.5 in

Details

Bulb Shape
T12
Watts
25
Bulb Base Type
Medium Bi Pin
Color Temperature
4100K
Dimmable
No
Indoor/Outdoor
Indoor
RoHS Compliant
No
IMAP
No IMAP
Bulb Base
Medium Bi Pin
CCT
4100K
Hours Rated
7500
Lumens
1830
Voltage
120-277
Location Rating
Not Rated
For Use With
Lighting
CEC Title 20
No
Operaing Frequency
50/60
Material
Glass
Operating Temperature
Ballast Dependent
Energy Star
No
Weight
0.0049
Finish
White
Bulb Finish
White
Rated Life
7500 hrs
Bulb Technology
Fluorescent
Bulb Beam Angle
360°

Description

A 25-watt, 33 inch, 4100K linear fluorescent lamp with a voltage range of 120 to 277 volts. The lamp shape is T12, with a Medium Bi Pin base. The fluorescent lamp has a frosted finish, and is rated for 7500 hours of use.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.