
25W B11 Incandescent, Frost, 1500 Avg. Hrs, 200 Lu, Medium base, 120V, 2-Card
Mfr # S3734
Zoro # G414581802
product price: $1.59
/eaSold in multiples of 10 for $15.90
Key Features
Voltage
120V
Watts
25W
Color Temperature
Warm White
Dimmable
Yes
Lumens
200L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S3734
Zoro #
G414581802
UPC #
45923037344
Country of Origin
China
Dimensions
Max. Overall Bulb Length
3.88 in
Light Bulb Dia.
1.38 in
Details
Voltage
120V
Watts
25W
Bulb Base Type
Medium
Bulb Shape
B11
Color Temperature
Warm White
Dimmable
Yes
Lumens
200L
Bulb Color Temp.
2700K
Standards
RoHS
Bulb Finish
Frost
Light Color
White
Average Bulb Life
1500
Bulb Beam Angle
360
Bulb Primary Application
Lighting
ANSI Code
E26
CRI
100
Lamp Count
2
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.