Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.66 W miniature - T3 1/4 - 4000 Hours - Mini Wedge Base - 14V

  • Mfr # S6914

  • Zoro # G0963227


product price: $1.19
/ea
Sold in multiples of 7 for $8.33

Key Features

Voltage
14V
Watts
2.66W
Bulb Shape
T3.25
Lighting Technology
Incandescent
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6914
Zoro #
G0963227
UPC #
045923069147
Country of Origin
China

Dimensions

Max Overall Bulb Length
1.63 in.
Light Bulb Dia.
0.41 in.
Maximum Overall Length
1.63 in

Details

Item
Bulb,Incandescent,2.66W,T3 1/4,Mini Wedg
Voltage
14V
Watts
2.66W
Bulb Shape
T3.25
Lighting Technology
Incandescent
Dimmable
No
Bulb Finish
Clear
Bulb Beam Angle
360
Features
Lensed Lamp
ANSI Code
161
Lamp Base
Mini Wedge
Bulb Amps
0.190A
Lamp Filament
C-2F
Beam Spread
360 Degrees

Description

Bulb,Incandescent,2.66W,T3 1/4,Mini Wedg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.